Retaining Cup, Lincoln Electric
- Mfr # KP4141-8
- Zoro # G202321160
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Series
Tomahawk 1500
Cutting Configuration
Drag Shield Cutting, Gouging, Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4141-8
- Zoro #
- G202321160
- UPC #
- 015082594002
- Country of Origin
- United States
- Item
- Retaining Cup
- Welding Processes
- Plasma Cutting
- Compatible with Brand
- Lincoln
- For Plasma Torch Type
- Handheld, Machine
- For Plasma Cutter Series
- Tomahawk 1500
- Cutting Configuration
- Drag Shield Cutting, Gouging, Standoff Cutting
- Compatible with Model
- K2849-1
- Compatible with Series
- LC105
- Maximum Current
- 100 A
- Color
- White
- For Plasma Cutter Model
- K2809-1
- Compatible Plasma Cutter Model
- K2809-1
- Compatible Plasma Torch Model
- K2849-1
- Compatible Plasma Cutter Series
- Tomahawk 1500
- Compatible Plasma Torch Type
- Handheld, Machine
- Amperage - Maximum
- 100 A
- Compatible Plasma Torch Series
- LC105
- Process
- Plasma Cutting
- Compatible Brand
- Lincoln Electric
- Wire Color
- White
Description
Retaining Cup, Compatible with Series LC105, Compatible with Model K2849-1, Compatible with Brand Lincoln, Cutting Configuration Drag Shield Cutting, Gouging, Standoff Cutting, Maximum Current 100 A, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Tomahawk 1500, For Plasma Cutter Model K2809-1, Welding Processes Plasma Cutting, Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.