Zoro Homepage

Reusable Cartridge Filter, MERV 14

  • Mfr # KP1673-2

  • Zoro # G406350706


product price: $423.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Features
Standard Replacement Longlife Filter with Extracoat Treatment
Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Filter Type
Reusable Cartridge Filter
Overall Height
23.5 in
Filter Efficiency
99.8 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1673-2
Zoro #
G406350706
UPC #
015082629384
Country of Origin
Latvia

Dimensions

Overall Height
23.5 in

Details

Features
Standard Replacement Longlife Filter with Extracoat Treatment
Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Filter Type
Reusable Cartridge Filter
Filter Efficiency
99.8 %
Compatible Extractor Manufacturer Part Number
K1741-3, K1741-4, K2497-14, K2497-16
Filter Media
Aluminum
Compatible Extractor Series
Prism Mobile with Mechanized Cleaning
Filter MERV Rating
14

Description

Filter Type Reusable Cartridge Filter, Filter MERV Rating 14, Compatible Extractor Series Prism Mobile with Mechanized Cleaning, Compatible Extractor Manufacturer Part Number K1741-3, K1741-4, K2497-14, K2497-16, Features Standard Replacement Longlife Filter with Extracoat Treatment, Filter Efficiency 99.8 Percent, Filter Media Aluminum, Overall Height 23.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.