Zoro Homepage

Reusable Cartridge Filter, MERV 16

  • Mfr # KP2752-16

  • Zoro # G406350690


product price: $773.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
21.1 in
Compatible Extractor Series
Prism Wall-Mount with Mechanized Cleaning
Series
Prism
Features
(2) Oval-Shaped Filters for Use in Prism Down Draft and Prism Wall Mount with Mechanized Cleaning, Dust Mask, Gloves and Plastic Bag (For Spent Filter), Filters Labeled with Part Number and Contact Information for Easy Replacement, Supersedes KP2752-13
Filter Media
Nanofiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2752-16
Zoro #
G406350690
UPC #
015082844909
Country of Origin
Latvia

Dimensions

Overall Depth
21.1 in
Overall Width
9.3 in
Overall Height
24.3 in

Details

Compatible Extractor Series
Prism Wall-Mount with Mechanized Cleaning
Series
Prism
Features
(2) Oval-Shaped Filters for Use in Prism Down Draft and Prism Wall Mount with Mechanized Cleaning, Dust Mask, Gloves and Plastic Bag (For Spent Filter), Filters Labeled with Part Number and Contact Information for Easy Replacement, Supersedes KP2752-13
Filter Media
Nanofiber
Compatible Extractor Manufacturer Part Number
K3681-1, K3681-2
Filter Type
Reusable Cartridge Filter
Filter MERV Rating
16
Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication

Description

Filter Type Reusable Cartridge Filter, Filter MERV Rating 16, Compatible Extractor Series Prism Wall-Mount with Mechanized Cleaning, Compatible Extractor Manufacturer Part Number K3681-1, K3681-2, Features (2) Oval-Shaped Filters for Use in Prism Down Draft and Prism Wall Mount with Mechanized Cleaning, Dust Mask, Gloves and Plastic Bag (For Spent Filter), Filters Labeled with Part Number and Contact Information for Easy Replacement, Supersedes KP2752-13, Filter Media Nanofiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.