Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrode Storage Container, Polyethylene, 14 in Max Electrode Length, 10 lb Max Weight

  • Mfr # KH550

  • Zoro # G3548334


product price: $12.99
/ea

Key Features

For Use With
For Use With All 12 in and 14 in Electrodes
Features
Tight Sealing Gaskets To Keep Out Moisture
Characteristics
Constructed Of High Impact Polyethylene And Features Tight Sealing Gaskets To Keep Out Moisture
Capacity
10 lb
Temp. Range
107 Degrees C, 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH550
Zoro #
G3548334
UPC #
725636075511
Country of Origin
China

Dimensions

Maximum Electrode Length
14 in

Details

Item
Electrode Storage Container
For Use With
For Use With All 12 in and 14 in Electrodes
Features
Tight Sealing Gaskets To Keep Out Moisture
Characteristics
Constructed Of High Impact Polyethylene And Features Tight Sealing Gaskets To Keep Out Moisture
Capacity
10 lb
Temp. Range
107 Degrees C, 225 Degrees F
Color
Red
Type
Electrode Container
Welding Processes
Stick Welding (SMAW)
Material
Polyethylene
Application
Electrode Storage Container
Maximum Weight Capacity
10 lb
Maximum Operating Temperature
225 Degrees F

Description

Electrode Storage Container, Type Electrode Container, Material Polyethylene, Color Red, Maximum Electrode Length 14 in, Maximum Operating Temperature 225 Degrees F, Maximum Weight Capacity 10 lb, Welding Processes Stick Welding (SMAW), Application Electrode Storage Container, Features Tight Sealing Gaskets To Keep Out Moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.