Solid Drive Roll Kit .023-.030"
Mfr # KP1696-030S
Zoro # G3557811
product price: $129.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
Wire Size (In.)
.030
Features
Drive Roll and Guide Tube Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KP1696-030S
Zoro #
G3557811
UPC #
015082480763
Country of Origin
United States
Dimensions
Wire Size (In.)
.030
Size
0.023 to 0.030 in
Minimum Wire Diameter
0.023 in
Maximum Wire Diameter
0.03 in
Details
Item
Drive Roll Kit
For Use With
Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
Features
Drive Roll and Guide Tube Kit
Application
Wire Feeding
Includes
Wire Inlet Guide
Drive Roll Type
V-Groove
For Wire Feeder Series
Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M
Number of Drive Rolls
2
For Welder Series
Power MIG 216, Power MIG 256, Power MIG 350MP
Compatible with Brand
Lincoln
For Wire Type
Solid
For Wire Feeder Model
K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
Weight
0.44 lb
Type
Drive Roll Kit
For Welder Model
K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.03 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2, For Wire Feeder Model K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.