Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Arrestor, 1 in H, 12.4 in W

  • Mfr # KP4052-1

  • Zoro # G706350697


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Overall Depth
33.4 in
Filter Type
Spark Arrestor
Overall Width
12.4 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP4052-1
Zoro #
G706350697
UPC #
015082574868
Country of Origin
Netherlands

Dimensions

Overall Depth
33.4 in
Overall Width
12.4 in
Overall Height
1 in

Details

Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Filter Type
Spark Arrestor
Compatible Extractor Manufacturer Part Number
K2751-10, K2751-13, K2751-14
Compatible Extractor Series
Prism Down Draft

Description

Filter Type Spark Arrestor, Compatible Extractor Series Prism Down Draft, Compatible Extractor Manufacturer Part Number K2751-10, K2751-13, K2751-14, Overall Depth 33.4 in, Overall Height 1 in, Overall Width 12.4 in, Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.