Spark Arrestor, 1 in H, 23.1 in W
Mfr # KP2752-12
Zoro # G906350695
product price: $902.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Overall Height
1 in
Overall Depth
25.5 in
Overall Width
23.1 in
Features
DownFlex 100-NF - Installs in Backdraft Panel, DownFlex 200-M and DownFlex 400-MS/A -- Replacement for Spark Arrestors Located in Main Filter Compartment, Set of Two Spark Arrestors
Filter Type
Spark Arrestor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP2752-12
Zoro #
G906350695
UPC #
015082628929
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Depth
25.5 in
Overall Width
23.1 in
Details
Features
DownFlex 100-NF - Installs in Backdraft Panel, DownFlex 200-M and DownFlex 400-MS/A -- Replacement for Spark Arrestors Located in Main Filter Compartment, Set of Two Spark Arrestors
Filter Type
Spark Arrestor
Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Compatible Extractor Manufacturer Part Number
K2751-9
Compatible Extractor Series
Prism Down Draft
Description
Filter Type Spark Arrestor, Compatible Extractor Series Prism Down Draft, Compatible Extractor Manufacturer Part Number K2751-9, Features DownFlex 100-NF - Installs in Backdraft Panel, DownFlex 200-M and DownFlex 400-MS/A -- Replacement for Spark Arrestors Located in Main Filter Compartment, Set of Two Spark Arrestors, Overall Depth 25.5 in, Overall Height 1 in, Overall Width 23.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.