Spark Arrestor, 30.2 in H, 13.8 in W

  • Mfr # KP1673-6

  • Zoro # G106350693


product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Features
Prevents Sparks from Reaching Main Filter
Series
Prism
Compatible Extractor Manufacturer Part Number
K1741-3, K1741-4, K2497-14, K2497-16, K3681-1, K3681-2
Filter Type
Spark Arrestor
Overall Depth
18.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1673-6
Zoro #
G106350693
UPC #
015082628912
Country of Origin
United States

Dimensions

Overall Depth
18.6 in
Overall Height
30.2 in
Overall Width
13.8 in

Details

Features
Prevents Sparks from Reaching Main Filter
Series
Prism
Compatible Extractor Manufacturer Part Number
K1741-3, K1741-4, K2497-14, K2497-16, K3681-1, K3681-2
Filter Type
Spark Arrestor
Process
Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Compatible Extractor Series
Prism Mobile with Mechanized Cleaning, Prism Wall-Mount with Mechanized Cleaning

Description

Filter Type Spark Arrestor, Compatible Extractor Series Prism Mobile with Mechanized Cleaning, Prism Wall-Mount with Mechanized Cleaning, Compatible Extractor Manufacturer Part Number K1741-3, K1741-4, K2497-14, K2497-16, K3681-1, K3681-2, Features Prevents Sparks from Reaching Main Filter, Overall Depth 18.6 in, Overall Height 30.2 in, Overall Width 13.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.