Zoro Homepage

Spool Gun, 130A, 10 Ft., Pistol Grip

  • Mfr # K3269-1

  • Zoro # G5006246


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Amps
130 A
Rear Connection
Lincoln(R)
Wire Size
0.030 to 0.035 in
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3269-1
Zoro #
G5006246
UPC #
015082556758
Country of Origin
Mexico

Dimensions

Wire Size
0.030 to 0.035 in
Cable Length (Ft.)
10 ft
Cable Length (Meters)
3 m
Neck Tube Size
Short
Maximum Wire Diameter
0.035 in
Cable Length
10 ft

Details

Item
Spool Gun
Amps
130 A
Rear Connection
Lincoln(R)
Rotation Deg.
0 Degrees
Neck Tube Type
Fixed
Handle Type
Pistol Grip
Series
Magnum Pro 100SG
Application
Flux Cored Arc Welding, MIG Welding
Type
Air Cooled
Neck Tube Material
Rubber Jacketed
Liner
Universal Conventional Liner
Tip Series
Magnum Pro 350A
MIG Gun Number
100SG
Trigger
Standard
Wire Feed Type
Pull
Duty Cycle
30 %
Nozzle Series
KP3075-1-50F
Compatible with Brand
Lincoln
Spool Capacity
4 in
Welding Processes
MIG Welding (GMAW)
For Rear Connection Type
Lincoln-Compatible
Includes
0.030-0.035 In. (0.8-0.9 Mm) Drive Roll, Contact Tips (3) Kp2744-035T, Electrical Harness With Toggle Switch, Spool Gun With 10 Ft. (3.0 M) Cable, Spool of 0.035 In. (0.9 Mm) 4043 Aluminum Alloy Wire Ed030308, Sturdy Carrying Case
Compatible with Model
Magnum Pro 100SG
Trigger Type
Standard
For Wire Type
Aluminum
Weight
12 lb
Spool Included
Yes
Gas Diffuser Number
KP3076-1
Maximum Wire Feed Speed
550 in/min
For Gas Type
Ar (Argon)
Liner Series
KP2632-1
Features
Ergonomic Grip, Full Travel Mechanical Trigger, Lightweight
Maximum Current
130 A
MIG Gun Type
Spool Gun
Cooling Method
Air-Cooled
Model
K3269-1

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Magnum Pro 100SG, Maximum Current 130 A, Duty Cycle 30 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Pistol Grip, Trigger Type Standard, Neck Tube Type Fixed, For Wire Type Aluminum, Model K3269-1, Tip Series Magnum Pro 350A, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application Flux Cored Arc Welding, MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.