Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool Gun, 250 A, 25 ft L

  • Mfr # K3569-2

  • Zoro # G713321956


product price: $5,039.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Fixed
Handle Type
Pistol
Series
Magnum PRO 250LX GT
Application
MIG Welding
Duty Cycle
60 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3569-2
Zoro #
G713321956
UPC #
015082848891
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.047 in
Cable Length
25 ft

Details

Item
Spool Gun
Neck Tube Type
Fixed
Handle Type
Pistol
Series
Magnum PRO 250LX GT
Application
MIG Welding
Duty Cycle
60 %
Features
Internal Gas Valve, Magnum PRO Expendables, Synergic Wire Speed Adjustment, Tool-less Drive Roll Tension
Tip Series
Magnum Pro
Includes
(1) Aluminum Drive Roll .035 - 3/64 in, (1) Aluminum Recessed Gas Nozzle Assembly 5/8 in, (1) Aluminum Tapered Contact Tip 3/64 in, (1) Aluminum Thread-on 550A Diffuser, (1) Barrel Liner, (1) Insulator, (1) Spool Gun with 25 ft Cable
Neck Tube Angle
180 Degrees
Compatible with Series
Ranger 330MPX
For Wire Type
Aluminum, Solid
Compatible with Brand
Lincoln Electric
Welding Processes
MIG Welding (GMAW)
Model
K3569-2
Spool Included
Yes
Wire Feed Type
Push/Pull
Maximum Current
250 A
Weight
3 lb
Gas Diffuser Number
KP2747-1A
Nozzle Series
Magnum PRO
Compatible with Model
K3459-1, K4779-1
MIG Gun Type
Spool Gun
Enhanced Process
Pulsed MIG (GMAW-P)
Cooling Method
Air-Cooled
For Gas Type
Ar (Argon)
Duty Rating
Heavy Duty
Trigger Type
Standard
Maximum Wire Feed Speed
800 in/min
For Rear Connection Type
Lincoln-Compatible

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Magnum PRO 250LX GT, Maximum Current 250 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.047 in, Cable Length 25 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Pistol, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 180 Degrees , For Wire Type Aluminum, Solid, Model K3569-2, Tip Series Magnum Pro, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.