Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool Gun, 250 A, 25 ft L

  • Mfr # K3570-2

  • Zoro # G513321941


product price: $3,942.99
/ea
Free Shipping & Returns

Key Features

Neck Tube Type
Fixed
Handle Type
Pistol
Series
Magnum PRO 250LX GT
Duty Cycle
60 %
Tip Series
Magnum Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3570-2
Zoro #
G513321941
UPC #
015082849010
Country of Origin
United States

Dimensions

Cable Length
25 ft
Maximum Wire Diameter
0.047 in

Details

Item
Spool Gun
Neck Tube Type
Fixed
Handle Type
Pistol
Series
Magnum PRO 250LX GT
Duty Cycle
60 %
Tip Series
Magnum Pro
Application
MIG Welding
Features
Magnum PRO Expendables, Multi-Turn Wire Speed Adjustment, Tool-less Drive Roll Tension
Includes
(1) 180 Degrees Barrel Liner, (1) Aluminum 550A Recessed Gas Nozzle Assembly 5/8 in, (1) Aluminum Drive Roll .030/.035 - 3/64 in, (1) Aluminum Thread-On 550 A Diffuser, (1) Insulator, (1) Spool Gun with 25 ft Cable, (1) Tapered Aluminum Contact Tip
Neck Tube Angle
180 Degrees
Gas Diffuser Number
KP2747-1A
Compatible with Brand
Lincoln Electric
Spool Included
Yes
For Wire Type
Aluminum, Solid
Compatible with Series
Power MIG 256, Power MIG 260
Compatible with Model
K3068-1, K3068-2, K3069-1, K3520-1
Maximum Current
250 A
Nozzle Series
Magnum PRO
Welding Processes
MIG Welding (GMAW)
MIG Gun Type
Spool Gun
Wire Feed Type
Push/Pull
Model
K3570-2
Weight
3 lb
Cooling Method
Air-Cooled
Duty Rating
Heavy Duty
For Gas Type
Ar (Argon)
Trigger Type
Standard
Maximum Wire Feed Speed
800 in/min
For Rear Connection Type
Lincoln-Compatible
Enhanced Process
Pulsed MIG (GMAW-P)

Description

Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Magnum PRO 250LX GT, Maximum Current 250 A, Duty Cycle 60 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.047 in, Cable Length 25 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Pistol, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 180 Degrees , For Wire Type Aluminum, Solid, Model K3570-2, Tip Series Magnum Pro, Welding Processes MIG Welding (GMAW), Application MIG Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.