Shop LINCOLN ELECTRIC
See all product information
Create Account
Spool Welding Gun
- Mfr # K5471-1
- Zoro # G423361198
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Duty Cycle
100 %
Cable Length
15 ft
Spool Capacity
4 in
Features
Includes
0.030 to 0.035 in Drive Roll, ED030308 SuperGlaze(R) 4043, KP2744-035T Copper Plus(R) 350 A, 0.035 in (0.9 mm) Tapered Contact Tip - 10/Pack, Optional Additional Handle, Spool Gun with 15 ft Cable, Sturdy Carrying Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K5471-1
- Zoro #
- G423361198
- UPC #
- 015082698137
- Country of Origin
- Mexico
Dimensions
- Cable Length
- 15 ft
- Maximum Wire Diameter
- 0.035 in
- Fits Chest Size
Description
Spool Welding Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Duty Cycle 100 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 15 ft, For Rear Connection Type Lincoln, Handle Type Pistol, Trigger Type Mechanical, Neck Tube Type Fixed, Neck Tube Angle 90 Degrees , For Wire Type Aluminum, Spool Capacity 4 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.