
Steel, 33 in L, 42 in W, 40 in H
Mfr # K3589-1
Zoro # G606153916
product price:Â $1,399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
33 in
Overall Width
42 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3589-1
Zoro #
G606153916
UPC #
015082848594
Country of Origin
United States
Dimensions
Overall Height
40 in
Overall Length
33 in
Overall Width
42 in
Wheel Diameter
14 in
Overall Depth
42 in
Details
Material
Steel
Color
Black
Wheel Type
Flat-Free
Features
Portable Cart for Moving the Engine Drive by Hand Over Smooth Surfaces
Weight
92 lbs
Product Type
Factory Undercarriage
Number of Wheels
4
Compatible Welder Series
Ranger 260MPX, Ranger 330MPX
Description
Compatible Welder Series Ranger 260MPX, Ranger 330MPX, Wheel Type Swivel Caster, Features Portable Cart for Moving the Engine Drive by Hand Over Smooth Surfaces, Number of Wheels 4, Overall Depth 42 in, Overall Height 40 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.