Steel Worker Welding Gloves, Elastic Cuff, Full Thumb, Premium S, 1 PR
Mfr # K3231-S
Zoro # G510397246
product price:Â $50.55
/prKey Features
Cuff Style
Elastic
Glove Back Material
Goatskin
Thumb Style
Full
Series
Steel Worker
Leather Palm Process
Grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3231-S
Zoro #
G510397246
UPC #
015082549590
Country of Origin
Cambodia
Dimensions
Glove Size
S
Details
Item
Welding Gloves
Cuff Style
Elastic
Glove Back Material
Goatskin
Thumb Style
Full
Series
Steel Worker
Leather Palm Process
Grain
Palm Style
Padded
Glove Materials
Leather
Brand and Series
Steel Worker K3231
Includes Padded Palm
Yes
Leather Grade
Premium
Application
fabrication work or light welding
Description
Welding Gloves, Glove Back Material Goatskin, Thumb Style Full, Glove Size S, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.