Steel Worker Welding Gloves, Elastic Cuff, Full Thumb, Premium XS, 1 PR

  • Mfr # K3231-XS

  • Zoro # G010397227


product price:  $52.59
/pr

Key Features

Cuff Style
Elastic
Glove Back Material
Goatskin
Thumb Style
Full
Series
Steel Worker
Leather Palm Process
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K3231-XS
Zoro #
G010397227
UPC #
015082549583
Country of Origin
Cambodia

Dimensions

Glove Size
XS

Details

Item
Welding Gloves
Cuff Style
Elastic
Glove Back Material
Goatskin
Thumb Style
Full
Series
Steel Worker
Leather Palm Process
Grain
Glove Materials
Leather
Brand and Series
Steel Worker K3231
Palm Style
Padded
Includes Padded Palm
Yes
Leather Grade
Premium
Application
fabrication work or light welding

Description

Welding Gloves, Glove Back Material Goatskin, Thumb Style Full, Glove Size XS, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.