Zoro Homepage

Stick Electrode, Carbon-Steel, 14" L, 10 lb

  • Mfr # ED038099

  • Zoro # G814652904


product price: $60.55
/ea
Sold in multiples of 4 for $242.20

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Fleetweld 47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED038099
Zoro #
G814652904
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7014
Series
Fleetweld 47
Container Type
Cardboard
Tensile Strength (As Welded)
70 to 85 ksi
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
58 to 74 ksi
For Material Grade
10111, 11018, A1008, A106, A131, A135, A192, A210, A283, A285, A36, A366, A414, A500, A501, A53, A569, A607, A611, A668, A675, A695, A715, A769, A822, A907, A935, A936, A984, API 5L
Weight
10 lb

Description

Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.