Zoro Homepage

Stick Electrode, Carbon-Steel, 14" L, 10 lb

  • Mfr # ED038111

  • Zoro # G914652897


product price: $70.99
/ea
Sold in multiples of 4 for $283.96

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7018 H8
Series
Lincoln 7018 AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED038111
Zoro #
G914652897
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7018 H8
Series
Lincoln 7018 AC
Container Type
Cardboard
Tensile Strength (Minimum Required)
70 ksi
Process
Stick Welding (SMAW)
Weight
10 lb
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Grade
A1008, A1011, A1018, A105, A106, A131, A134, A135, A139, A161, A178, A179, A181, A192, A210, A214, A216, A226, A234, A242, A252, A266, A27, A283, A284, A285, A328, A333, A334, A350, A352, A356, A36, A366, A372, A381, A414, A420, A442, A500, A501, A508, A515, A516, A523, A524, A529, A53, A537, A539, A541, A556, A557, A562, A569, A570, A572, A573, A587, A589, A595, A606, A607, A611, A612, A615, A617, A618, A620, A656, A660, A668, A675, A694, A695, A696, A709, A714, A715, A732, A737, A758, A765, A769, A822, A841, A847, A850, A858, A907, A935, A936, A984, A992, A996
Yield Strength (As Welded)
63 to 80 ksi
Tensile Strength (As Welded)
75 to 90 ksi

Description

Stick Electrode, AWS Classification E7018 H8, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 75 to 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 80 ksi, Series Lincoln 7018 AC, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.