Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E308/308H-16, 3/32", 8 lb

  • Mfr # ED033083

  • Zoro # G612486213


product price: $168.06
/ea
Free Shipping & Returns

Key Features

AWS Classification
E308-16, E308H-16
Material
Stainless Steel
Series
Excalibur 308/308H-16
Diameter
3/32 in
Container Size
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033083
Zoro #
G612486213
UPC #
015082907529
Country of Origin
United States

Dimensions

Diameter
3/32 in
Container Size
8 lb
Length
12 in

Details

Item
Stick Welding Electrodes
AWS Classification
E308-16, E308H-16
Material
Stainless Steel
Series
Excalibur 308/308H-16
Weight
8 lb
Standards
AWS A5.4
Container Type
Hermetically-Sealed Can
Tensile Strength (As Welded)
86 to 93 ksi
Elongation (As Welded)
41% to 48%
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
35 %
Yield Strength (As Welded)
63 to 79 ksi
For Material Type
Stainless Steel
Tensile Strength (Minimum Required)
80 ksi
Welding Current Designation
AC, DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Grade
201, 202, 301, 302, 304H, 304HN, 304N, 305, 308

Description

Stick Welding Electrodes, AWS Classification E308-16, E308H-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 86 to 93 ksi, Yield Strength (As Welded) 63 to 79 ksi, Series Excalibur 308/308H-16, Weight 8 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.