Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E308/308L-15, 1/8", 8 lb

  • Mfr # ED033088

  • Zoro # G512485958


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Container Size
8 lb
Container Type
Hermetically-Sealed Can
Material
Stainless Steel
Diameter
1/8 in
Weight
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033088
Zoro #
G512485958
UPC #
015082907574
Country of Origin
United States

Dimensions

Container Size
8 lb
Diameter
1/8 in
Length
12 in

Details

Item
Stick Welding Electrodes
Container Type
Hermetically-Sealed Can
Material
Stainless Steel
Weight
8 lb
Series
Excalibur 308/308L-15
AWS Classification
E308-15, E308L-15
Standards
AWS A5.4
Welding Current Designation
DCEP
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
75 ksi
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Tensile Strength (As Welded)
91 ksi
Elongation (Minimum Required)
35 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
66 to 71 ksi
For Material Type
Stainless Steel
Elongation (As Welded)
44%

Description

Stick Welding Electrodes, AWS Classification E308-15, E308L-15, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 91 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Excalibur 308/308L-15, Weight 8 lb, For Material Type Stainless Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.