Zoro Homepage

Stick Electrode, E308/308L-16, 5/32", 10 lb

  • Mfr # ED033081

  • Zoro # G312535433


product price: $189.99
/ea
Free Shipping & Returns

Key Features

For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Welding Current Designation
AC, DCEP
Container Type
Hermetically-Sealed Can
Tensile Strength (As Welded)
78 to 86 ksi
Elongation (Minimum Required)
35 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033081
Zoro #
G312535433
UPC #
015082907505
Country of Origin
United States

Dimensions

Overall Diameter
5/32 in
Container Size
10 lb
Overall Length
14 in

Details

For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Welding Current Designation
AC, DCEP
Container Type
Hermetically-Sealed Can
Tensile Strength (As Welded)
78 to 86 ksi
Elongation (Minimum Required)
35 %
Item
Stick Welding Electrodes
Tensile Strength (Minimum Required)
75 ksi
For Material Type
Stainless Steel
Yield Strength (Minimum Required)
54 ksi
Elongation (As Welded)
50% to 55%
Yield Strength (As Welded)
54 to 61 ksi
Weight
10 lb
Process
Stick Welding (SMAW)
AWS Classification
E308-16, E308L-16
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Series
Excalibur 308L-16
Standards
AWS A5.4
Material
Stainless Steel

Description

Stick Welding Electrodes, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 78 to 86 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 to 61 ksi, Series Excalibur 308L-16, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.