Zoro Homepage

Stick Electrode, E308/308L-17, 1/8", 1 lb

  • Mfr # ED033093

  • Zoro # G712321001


product price: $25.35
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E308-17, E308L-17
Series
Excalibur 308/308L-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033093
Zoro #
G712321001
UPC #
015082907420
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
1 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E308-17, E308L-17
Series
Excalibur 308/308L-17
Container Type
Plastic Tube
Tensile Strength (As Welded)
85 to 92 ksi
Elongation (As Welded)
42% to 50%
Weight
1 lb
For Welding Position
Flat, Horizontal
Yield Strength (As Welded)
62 to 68 ksi
For Material Type
Stainless Steel
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
75 ksi
Elongation (Minimum Required)
35 %
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347

Description

Stick Welding Electrodes, AWS Classification E308-17, E308L-17, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 85 to 92 ksi, Yield Strength (As Welded) 62 to 68 ksi, Series Excalibur 308/308L-17, Weight 1 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.