Zoro Homepage

Stick Electrode, E309/309L-17, 5/32"10 lb

  • Mfr # ED033102

  • Zoro # G812320966


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-17, E309L-17
Series
Excalibur 309/309L-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033102
Zoro #
G812320966
UPC #
015082907765
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
5/32 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-17, E309L-17
Series
Excalibur 309/309L-17
Container Type
Hermetically-Sealed Can
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
30 %
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
For Material Grade
304, 304N, 305, 308, 309, 309S
Tensile Strength (As Welded)
85 to 90 ksi
Weight
10 lb
For Welding Position
Flat, Horizontal
Yield Strength (As Welded)
66 to 71 ksi
Elongation (As Welded)
37% to 45%
Tensile Strength (Minimum Required)
75 ksi

Description

Stick Welding Electrodes, AWS Classification E309-17, E309L-17, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 85 to 90 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Excalibur 309/309L-17, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.