Zoro Homepage

Stick Electrode, E316/316L-16, 3/16", 10 lb

  • Mfr # ED033107

  • Zoro # G912320941


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
Excalibur 316/316L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033107
Zoro #
G912320941
UPC #
015082907819
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
3/16 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
Excalibur 316/316L-16
Container Type
Hermetically-Sealed Can
Elongation (As Welded)
45% to 54%
Yield Strength (Minimum Required)
56 ksi
Elongation (Minimum Required)
30 %
Process
Stick Welding (SMAW)
Weight
10 lb
Tensile Strength (As Welded)
81 to 85 ksi
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (As Welded)
62 to 65 ksi
For Material Grade
316, 316L, 316LN, 316N, 317L, 444

Description

Stick Welding Electrodes, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 81 to 85 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 62 to 65 ksi, Series Excalibur 316/316L-16, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.