Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E316/316L-16, 3/32", 8 lb

  • Mfr # ED033104

  • Zoro # G412535432


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Tensile Strength (As Welded)
81 to 85 ksi
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
30 %
Elongation (As Welded)
45% to 54%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033104
Zoro #
G412535432
UPC #
015082907789
Country of Origin
United States

Dimensions

Overall Length
12 in
Container Size
8 lb
Overall Diameter
3/32 in

Details

Tensile Strength (As Welded)
81 to 85 ksi
Tensile Strength (Minimum Required)
70 ksi
Item
Stick Welding Electrodes
Elongation (Minimum Required)
30 %
Elongation (As Welded)
45% to 54%
AWS Classification
E316-16, E316L-16
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
Yield Strength (As Welded)
62 to 65 ksi
Process
Stick Welding (SMAW)
For Material Type
Stainless Steel
For Material Grade
316, 316L, 316LN, 316N, 317L, 444
Weight
8 lb
Material
Stainless Steel
Yield Strength (Minimum Required)
56 ksi
Container Type
Hermetically-Sealed Can
Series
Excalibur 316/316L-16

Description

Stick Welding Electrodes, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 81 to 85 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 62 to 65 ksi, Series Excalibur 316/316L-16, Weight 8 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.