Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E316/316L-17, 1/8", 10 lb

  • Mfr # ED033111

  • Zoro # G212320955


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-17, E316L-17
Series
Excalibur 316/316L-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033111
Zoro #
G212320955
UPC #
015082907857
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-17, E316L-17
Series
Excalibur 316/316L-17
Container Type
Hermetically-Sealed Can
For Welding Position
Flat, Horizontal
Elongation (As Welded)
45%
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
85 ksi
Weight
10 lb
For Material Type
Stainless Steel
Elongation (Minimum Required)
30 %
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
68 ksi
For Material Grade
316, 316L, 316LN, 316N, 317L, 444

Description

Stick Welding Electrodes, AWS Classification E316-17, E316L-17, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 85 ksi, Yield Strength (As Welded) 68 ksi, Series Excalibur 316/316L-17, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, For Material Grade 316, 316L, 316LN, 316N, 317L, 444

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.