Zoro Homepage

Stick Electrode, E410-16, 1/8", 14 L, 10 lb

  • Mfr # ED035012

  • Zoro # G812321024


product price: $157.99
/ea
Sold in multiples of 3 for $473.97
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E410-16
Series
Excalibur 410-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035012
Zoro #
G812321024
UPC #
015082585093
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E410-16
Series
Excalibur 410-16
Container Type
Hermetically-Sealed Can
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Stainless Steel
Process
Stick Welding (SMAW)
For Material Grade
403, 410, 414, 416, 420, 431
Yield Strength (Minimum Required)
63 ksi
Tensile Strength (As Welded)
99 to 101 ksi
Weight
10 lb
Tensile Strength (Minimum Required)
75 ksi

Description

Stick Welding Electrodes, AWS Classification E410-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 99 to 101 ksi, Yield Strength (Minimum Required) 63 ksi, Series Excalibur 410-16, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.