Zoro Homepage

Stick Electrode, E6011, 3/32", 12 L, 1 lb

  • Mfr # ED033494

  • Zoro # G612321019


product price: $12.29
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033494
Zoro #
G612321019
UPC #
015082910390
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Container Size
1 lb
Overall Diameter
3/32 in

Details

Item
Stick Welding Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 180
Container Type
Plastic Tube
For Material Type
Carbon Steel
Elongation (As Welded)
22% to 32%
Elongation (Minimum Required)
22 %
Yield Strength (As Welded)
67 to 71 ksi
Yield Strength (Minimum Required)
48 ksi
Process
Stick Welding (SMAW)
Finish/Coating
Cellulosic
Weight
1 lb
Tensile Strength (As Welded)
83 to 86 ksi
Tensile Strength (Minimum Required)
60 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Stick Welding Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 to 71 ksi, Series Fleetweld 180, Weight 1 lb, For Material Type Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.