Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E6011, 3/32", 12 L, 5 lb

  • Mfr # ED033496

  • Zoro # G203501325


product price: $31.45
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033496
Zoro #
G203501325
UPC #
015082910413
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Container Size
5 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E6011
Series
Fleetweld 180
Container Type
Plastic Tube
Elongation (Minimum Required)
22 %
Elongation (As Welded)
22% to 32%
Finish/Coating
Cellulosic
Weight
5 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
67 to 71 ksi
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
83 to 86 ksi
Yield Strength (Minimum Required)
48 ksi
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
60 ksi
For Joining
Carbon Steel to Carbon Steel
Maximum Yield Strength (As Welded)
70 to 79 ksi
Maximum Tensile Strength (As Welded)
80 to 89 ksi
For Metal Type
Carbon Steel to Carbon Steel

Description

Stick Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 to 71 ksi, Series Fleetweld 180, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.