Zoro Homepage

Stick Electrode, E6013, 5/32", 14 L, 5 lb

  • Mfr # ED033503

  • Zoro # G412320991


product price: $36.19
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
Fleetweld 37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033503
Zoro #
G412320991
UPC #
015082910482
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
5 lb
Overall Diameter
5/32 in

Details

Item
Stick Welding Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E6013
Series
Fleetweld 37
Container Type
Plastic Tube
Process
Stick Welding (SMAW)
Weight
5 lb
Tensile Strength (Minimum Required)
60 ksi
For Material Type
Carbon Steel
Tensile Strength (As Welded)
67 to 75 ksi
Yield Strength (Minimum Required)
48 ksi
Yield Strength (As Welded)
58 to 64 ksi
Elongation (Minimum Required)
17 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
23%
Finish/Coating
Rutile

Description

Stick Welding Electrodes, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 67 to 75 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 58 to 64 ksi, Series Fleetweld 37, Weight 5 lb, For Material Type Carbon Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.