Zoro Homepage

Stick Electrode, E6022, 5/32", 14 L, 50 lb

  • Mfr # ED021895

  • Zoro # G203501301


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN
AWS Classification
E6022
Series
Fleetweld 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED021895
Zoro #
G203501301
UPC #
015082043524
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
5/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN
AWS Classification
E6022
Series
Fleetweld 22
Container Type
Cardboard
Tensile Strength (As Welded)
60 to 82 ksi
For Material Type
Carbon Steel to Carbon Steel
Finish/Coating
Rutile
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
60 ksi
Weight
50 lb
For Welding Position
Flat, Horizontal

Description

Stick Electrodes, AWS Classification E6022, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 to 82 ksi, Series Fleetweld 22, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Container Type Cardboard, Standards AWS A5.1, Container Size 50 lb, Finish/Coating Rutile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.