Zoro Homepage
This item is Discontinued.
Lincoln Electric Stick Electrode, E630-16, 1/8", 14 L, 10 lb ED035020

Stick Electrode, E630-16, 1/8", 14 L, 10 lb (Discontinued)

  • Mfr # ED035020
  • Zoro # G512320990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035020
Zoro #
G512320990
UPC #
015082585024
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E630-16
Series
Excalibur 630-16
Container Type
Hermetically-Sealed Can
Weight
10 lb
Tensile Strength (Minimum Required)
135 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Grade
17-4PH
Process
Stick Welding (SMAW)
Tensile Strength (As Welded)
142 ksi
For Material Type
Stainless Steel

Description

Stick Welding Electrodes, AWS Classification E630-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 135 ksi, Tensile Strength (As Welded) 142 ksi, Series Excalibur 630-16, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 17-4PH, Container Type Hermetically-Sealed Can, Standards AWS A5.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.