Zoro Homepage

Stick Electrode, E630-16, 5/32", 14 L, 10 lb

  • Mfr # ED035021

  • Zoro # G112321014


product price: $220.99
/ea
Sold in multiples of 3 for $662.97
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E630-16
Series
Excalibur 630-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035021
Zoro #
G112321014
UPC #
015082585017
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
5/32 in

Details

Item
Stick Welding Electrodes
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E630-16
Series
Excalibur 630-16
Container Type
Hermetically-Sealed Can
Process
Stick Welding (SMAW)
For Material Type
Stainless Steel
Weight
10 lb
Tensile Strength (Minimum Required)
135 ksi
For Material Grade
17-4PH
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (As Welded)
142 ksi

Description

Stick Welding Electrodes, AWS Classification E630-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 135 ksi, Tensile Strength (As Welded) 142 ksi, Series Excalibur 630-16, Weight 10 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 17-4PH, Container Type Hermetically-Sealed Can, Standards AWS A5.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.