Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E7018-1 H4R, 5/32", 10 lb

  • Mfr # ED033839

  • Zoro # G803501404


product price: $93.23
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R, E7018-1, E7018-1 H4R
Series
Excalibur 7018 MR N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033839
Zoro #
G803501404
UPC #
015082541105
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
5/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R, E7018-1, E7018-1 H4R
Series
Excalibur 7018 MR N
Container Type
Hermetically-Sealed Can
Yield Strength (As Welded)
64 to 77 ksi
Elongation (Minimum Required)
22 %
For Material Grade
API 5L, Grade X42, API 5L, Grade X46, API 5L, Grade X52, API 5L, Grade X56, API 5L, Grade X60, API 5L, Grade X65
Elongation (As Welded)
27% to 29%
Tensile Strength (As Welded)
79 to 91 ksi
Tensile Strength (Minimum Required)
70 ksi
Process
Stick Welding (SMAW)
Weight
10 lb
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Maximum Yield Strength (As Welded)
70 to 79 ksi
For Joining
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel
Maximum Tensile Strength (As Welded)
90 to 99 ksi
For Metal Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel

Description

Stick Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 91 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 77 ksi, Series Excalibur 7018 MR N, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.