Zoro Homepage

Stick Electrode, E7018 H4R, 3/16", 50 lb

  • Mfr # ED028283

  • Zoro # G703501443


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R
Series
Excalibur 7018 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED028283
Zoro #
G703501443
UPC #
015082496924
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
3/16 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018, E7018 H4R
Series
Excalibur 7018 MR
Container Type
Hermetically-Sealed Can
Tensile Strength (As Welded)
74 to 88 ksi
Finish/Coating
Low-Hydrogen
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
25% to 37%
Weight
50 lb
Yield Strength (As Welded)
62 to 74 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %
Process
Stick Welding (SMAW)
For Material Type
Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel

Description

Stick Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.