Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E7018 H4R, 3/32", 10 lb

  • Mfr # ED037425

  • Zoro # G212486279


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Series
Excalibur 7018 XMR
Weight
10 lb
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037425
Zoro #
G212486279
UPC #
015082947181
Country of Origin
United States

Dimensions

Length
14 in
Container Size
10 lb
Diameter
3/32 in

Details

Item
Stick Welding Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Series
Excalibur 7018 XMR
Weight
10 lb
AWS Classification
E7018 H4R
Container Type
Hermetically-Sealed Can
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
AC, DCEP
Elongation (As Welded)
25% to 37%
Yield Strength (As Welded)
62 to 74 ksi
Elongation (Minimum Required)
22 %
For Material Type
Carbon Steel, Low-Alloy Steel
Finish/Coating
Low Hydrogen
Tensile Strength (As Welded)
74 to 88 ksi
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
58 ksi

Description

Stick Welding Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 XMR, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.