Zoro Homepage

Stick Electrode, E7024, 5/32", 14 L, 50 lb

  • Mfr # ED010372

  • Zoro # G703501429


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024, E7024-1
Series
Jetweld 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED010372
Zoro #
G703501429
UPC #
015082020709
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
5/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024, E7024-1
Series
Jetweld 1
Container Type
Cardboard
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Weight
50 lb
Elongation (As Welded)
22% to 31%
Process
Stick Welding (SMAW)
Yield Strength (As Welded)
66 to 71 ksi
For Welding Position
Flat, Horizontal
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (As Welded)
77 to 86 ksi

Description

Stick Electrodes, AWS Classification E7024-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Jetweld 1, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.