Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E7024, 7/32", 18 L, 50 lb

  • Mfr # ED010375

  • Zoro # G003501471


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024, E7024-1
Series
Jetweld 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED010375
Zoro #
G003501471
UPC #
015082020730
Country of Origin
United States

Dimensions

Overall Length
18 in
Container Size
50 lb
Overall Diameter
7/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E7024, E7024-1
Series
Jetweld 1
Container Type
Cardboard
For Welding Position
Flat, Horizontal
Yield Strength (As Welded)
66 to 71 ksi
Weight
50 lb
Elongation (As Welded)
22% to 31%
Tensile Strength (Minimum Required)
70 ksi
Process
Stick Welding (SMAW)
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
77 to 86 ksi
Yield Strength (Minimum Required)
58 ksi
Elongation (Minimum Required)
22 %

Description

Stick Electrodes, AWS Classification E7024-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 7/32 in, Overall Length 18 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Jetweld 1, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.