Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E8018-B2 H4R, 1/8", 10 lb

  • Mfr # ED032879

  • Zoro # G512535431


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Tensile Strength (Minimum Required)
80 ksi
Container Size
10 lb
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Low-Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032879
Zoro #
G512535431
UPC #
015082880426
Country of Origin
United States

Dimensions

Container Size
10 lb
Overall Diameter
1/8 in
Overall Length
14 in

Details

Tensile Strength (Minimum Required)
80 ksi
Item
Stick Electrodes
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Low-Alloy Steel
Yield Strength (As Welded)
78 to 85 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 72 to 78 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Process
Stick Welding (SMAW)
Elongation (Minimum Required)
19 %
Material
Low-Alloy Steel
Yield Strength (Minimum Required)
67 ksi
Standards
AWS A5.5
AWS Classification
E8018-B2 H4R
Tensile Strength (As Welded)
93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Series
Excalibur 8018-B2 MR
Elongation (As Welded)
24% to 26% (Stress-Relieved 1 hr @ 1275 Degrees F), 25% to 28% (Stress-Relieved 8 hr @ 1275 Degrees F)
For Material Grade
ASTM A182, Grade F11, ASTM A199, Grade T11, ASTM A200, Grade T11, ASTM A213, Grade T11, ASTM A217, Grade WC11, ASTM A217, Grade WC6, ASTM A234, Grade WP11, ASTM A250, Grade T11, ASTM A335, Grade P11, ASTM A336, Grade F11, ASTM A369, Grade FP11, ASTM A389, Grade C23, ASTM A426, Grade CP11, ASTM A541, Grade 11, Class 4, ASTM A739, Grade B11
Welding Current Designation
AC, DCEP
Container Type
Hermetically-Sealed Can

Description

Stick Electrodes, AWS Classification E8018-B2 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 67 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.