Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E8018-B2 H4R, 3/32", 25 lb

  • Mfr # ED032881

  • Zoro # G803501381


product price: $196.06
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E8018-B2 H4R
Series
Excalibur 8018-B2 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032881
Zoro #
G803501381
UPC #
015082881034
Country of Origin
Canada

Dimensions

Overall Length
12 in
Container Size
25 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E8018-B2 H4R
Series
Excalibur 8018-B2 MR
Container Type
Hermetically-Sealed Can
Tensile Strength (As Welded)
93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Weight
25 lb
Yield Strength (Minimum Required)
67 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Tensile Strength (Minimum Required)
80 ksi
Elongation (As Welded)
24% to 26% (Stress-Relieved 1 hr @ 1275 Degrees F), 25% to 28% (Stress-Relieved 8 hr @ 1275 Degrees F)
Yield Strength (As Welded)
78 to 85 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 72 to 78 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Elongation (Minimum Required)
19 %
For Material Grade
ASTM A182, Grade F11, ASTM A199, Grade T11, ASTM A200, Grade T11, ASTM A213, Grade T11, ASTM A217, Grade WC11, ASTM A217, Grade WC6, ASTM A234, Grade WP11, ASTM A250, Grade T11, ASTM A335, Grade P11, ASTM A336, Grade F11, ASTM A369, Grade FP11, ASTM A389, Grade C23, ASTM A426, Grade CP11, ASTM A541, Grade 11, Class 4, ASTM A739, Grade B11
Process
Stick Welding (SMAW)

Description

Stick Electrodes, AWS Classification E8018-B2 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 67 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.