Zoro Homepage

Stick Electrode, E8018-C1 H4R, 3/16", 50 lb

  • Mfr # ED030879

  • Zoro # G003501327


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E8018-C1 H4R
Series
Excalibur 8018-C1 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030879
Zoro #
G003501327
UPC #
015082795973
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
3/16 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E8018-C1 H4R
Series
Excalibur 8018-C1 MR
Container Type
Hermetically-Sealed Can
Weight
50 lb
Process
Stick Welding (SMAW)
Yield Strength (Minimum Required)
67 ksi
Yield Strength (As Welded)
67 to 76 ksi (Stress-Relieved 1 hr @ 1125 Degrees F)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Tensile Strength (As Welded)
82 to 89 ksi (Stress-Relieved 1 hr @ 1125 Degrees F)
Elongation (Minimum Required)
19 %
Tensile Strength (Minimum Required)
80 ksi
Elongation (As Welded)
24% to 32% (Stress-Relieved 1 hr @ 1125 Degrees F)
For Material Grade
ASTM A203, Grade A, ASTM A203, Grade B, ASTM A203, Grade D, ASTM A203, Grade E

Description

Stick Electrodes, AWS Classification E8018-C1 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 82 to 89 ksi (Stress-Relieved 1 hr @ 1125 Degrees F), Yield Strength (Minimum Required) 67 ksi, Yield Strength (As Welded) 67 to 76 ksi (Stress-Relieved 1 hr @ 1125 Degrees F), Series Excalibur 8018-C1 MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.