Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E8018-C1 H4R, 3/32", 10 lb

  • Mfr # ED032596

  • Zoro # G012321022


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E8018-C1 H4R
Series
Excalibur 8018-C1 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032596
Zoro #
G012321022
UPC #
015082692449
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E8018-C1 H4R
Series
Excalibur 8018-C1 MR
Container Type
Hermetically-Sealed Can
For Material Grade
ASTM A203, Grade A, ASTM A203, Grade B, ASTM A203, Grade D, ASTM A203, Grade E
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (Minimum Required)
19 %
Weight
10 lb
Yield Strength (As Welded)
67 to 76 ksi (Stress-Relieved 1 hr @ 1125 Degrees F)
For Material Type
Low-Alloy Steel
Elongation (As Welded)
24% to 32% (Stress-Relieved 1 hr @ 1125 Degrees F)
Yield Strength (Minimum Required)
67 ksi
Tensile Strength (Minimum Required)
80 ksi
Tensile Strength (As Welded)
82 to 89 ksi (Stress-Relieved 1 hr @ 1125 Degrees F)
Process
Stick Welding (SMAW)

Description

Stick Electrodes, AWS Classification E8018-C1 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 82 to 89 ksi (Stress-Relieved 1 hr @ 1125 Degrees F), Yield Strength (Minimum Required) 67 ksi, Yield Strength (As Welded) 67 to 76 ksi (Stress-Relieved 1 hr @ 1125 Degrees F), Series Excalibur 8018-C1 MR, Weight 10 lb, For Material Type Low-Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.