Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E8018-C3 H4R, 3/16", 50 lb

  • Mfr # ED034042

  • Zoro # G103501449


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E8018-C3 H4R
Series
Excalibur 8018-C3 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034042
Zoro #
G103501449
UPC #
015082546247
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
3/16 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E8018-C3 H4R
Series
Excalibur 8018-C3 MR
Container Type
Hermetically-Sealed Can
Tensile Strength (Minimum Required)
80 ksi
Yield Strength (Minimum Required)
68 ksi
Tensile Strength (As Welded)
80 to 98 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Process
Stick Welding (SMAW)
Yield Strength (As Welded)
73 to 86 ksi
Elongation (Minimum Required)
24 %
Elongation (As Welded)
24% to 32%
Weight
50 lb
For Material Grade
ASTM A148, Grade 80-40, ASTM A148, Grade 80-50, ASTM A202, Grade A, ASTM A225, Grade D, ASTM A266, Grade 3, ASTM A299, ASTM A333, ASTM A334, ASTM A350, ASTM A420, ASTM A455, ASTM A469, ASTM A487, Grade 16A, ASTM A533, Class 1, ASTM A537, ASTM A541, ASTM A572, Grade 60, ASTM A572, Grade 65, ASTM A588, ASTM A607, Grade 65, ASTM A612, ASTM A616, ASTM A633, ASTM A656, ASTM A668, ASTM A675, Grade 75, ASTM A675, Grade 80, ASTM A695, Grade 45, ASTM A714, ASTM A735, Class 1, ASTM A737, Class C, ASTM A738, ASTM A765, Grade IV, ASTM A769, Grade 60, ASTM A847, ASTM A858, ASTM A871, ASTM A913, ASTM A935, Grade 65, ASTM A936, Grade 70, ASTM A945, Grade 65
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up

Description

Stick Electrodes, AWS Classification E8018-C3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 to 98 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 73 to 86 ksi, Series Excalibur 8018-C3 MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.