Zoro Homepage

Stick Electrode, E8018-C3 H4R, 3/32", 50 lb

  • Mfr # ED030892

  • Zoro # G403501415


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E8018-C3 H4R
Series
Excalibur 8018-C3 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030892
Zoro #
G403501415
UPC #
015082796116
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEN, DCEP
AWS Classification
E8018-C3 H4R
Series
Excalibur 8018-C3 MR
Container Type
Hermetically-Sealed Can
Elongation (Minimum Required)
24 %
Yield Strength (Minimum Required)
68 ksi
Elongation (As Welded)
24% to 32%
Tensile Strength (Minimum Required)
80 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (As Welded)
73 to 86 ksi
Process
Stick Welding (SMAW)
For Material Type
Low-Alloy Steel to Low-Alloy Steel
For Material Grade
Tensile Strength (As Welded)
80 to 98 ksi
Weight
50 lb

Description

Stick Electrodes, AWS Classification E8018-C3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 to 98 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 73 to 86 ksi, Series Excalibur 8018-C3 MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEN, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.