Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, E9018-B3 H4R, 1/8", 10 lb

  • Mfr # ED032885

  • Zoro # G612535430


product price: $85.00
/ea
Free Shipping & Returns

Key Features

For Material Type
Low-Alloy Steel
Tensile Strength (Minimum Required)
90 ksi
Overall Diameter
1/8 in
Material
Low-Alloy Steel
Container Size
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032885
Zoro #
G612535430
UPC #
015082880457
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Container Size
10 lb
Overall Length
14 in

Details

For Material Type
Low-Alloy Steel
Tensile Strength (Minimum Required)
90 ksi
Material
Low-Alloy Steel
Weight
10 lb
Welding Current Designation
AC, DCEP
Series
Excalibur 9018-B3 MR
Container Type
Hermetically-Sealed Can
Elongation (As Welded)
20% to 23% (Stress-Relieved 1 hr @ 1275 Degrees F), 20% to 24% (Stress-Relieved 8 hr @ 1275 Degrees F)
AWS Classification
E9018-B3 H4R
Process
Stick Welding (SMAW)
Standards
AWS A5.5
For Material Grade
ASTM A182, Grade F22, Class 3, ASTM A199, Grade T22, ASTM A200, Grade T22, ASTM A213, Grade T22, ASTM A234, Grade WP22, ASTM A250, Grade T22, ASTM A335, Grade P22, ASTM A336, Grade F22, Class 3, ASTM A356, Grade 10, ASTM A369, Grade F22, ASTM A387, Grade 22, ASTM A426, Grade CP22, ASTM A487, Grade 8, ASTM A508, Grade 22, ASTM A541, Grade 22, ASTM A542, Type A, ASTM A542, Type B, ASTM A739, Grade B22, ASTM A832, Grade 22V
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (Minimum Required)
77 ksi
Yield Strength (As Welded)
86 to 88 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 77 to 84 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Tensile Strength (As Welded)
102 to 104 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 94 to 99 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Elongation (Minimum Required)
17 %
Item
Stick Welding Electrodes

Description

Stick Welding Electrodes, AWS Classification E9018-B3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 102 to 104 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 94 to 99 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 77 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.