Zoro Homepage

Stick Electrode, E9018-B3 H4R, 3/32", 8 lb

  • Mfr # ED032884

  • Zoro # G212320979


product price: $74.59
/ea

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E9018-B3 H4R
Series
Excalibur 9018-B3 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032884
Zoro #
G212320979
UPC #
015082880440
Country of Origin
United States

Dimensions

Overall Length
12 in
Container Size
8 lb
Overall Diameter
3/32 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
AC, DCEP
AWS Classification
E9018-B3 H4R
Series
Excalibur 9018-B3 MR
Container Type
Hermetically-Sealed Can
Weight
8 lb
Yield Strength (Minimum Required)
77 ksi
Tensile Strength (Minimum Required)
90 ksi
Elongation (As Welded)
20% to 23% (Stress-Relieved 1 hr @ 1275 Degrees F), 20% to 24% (Stress-Relieved 8 hr @ 1275 Degrees F)
For Material Type
Low-Alloy Steel
Elongation (Minimum Required)
17 %
Tensile Strength (As Welded)
102 to 104 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 94 to 99 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Grade
Yield Strength (As Welded)
86 to 88 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 77 to 84 ksi (Stress-Relieved 8 hr @ 1275 Degrees F)

Description

Stick Electrodes, AWS Classification E9018-B3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 102 to 104 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 94 to 99 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 77 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.