Zoro Homepage

Stick Electrode, E9018M H4R, 5/32", 50 lb

  • Mfr # ED030870

  • Zoro # G803501442


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
DCEP
AWS Classification
E9018M H4R
Series
Excalibur 9018M MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030870
Zoro #
G803501442
UPC #
015082795768
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
5/32 in

Details

Item
Stick Electrodes
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
DCEP
AWS Classification
E9018M H4R
Series
Excalibur 9018M MR
Container Type
Hermetically-Sealed Can
Weight
50 lb
Elongation (As Welded)
24% to 37%
Yield Strength (As Welded)
78 to 90 ksi
Tensile Strength (As Welded)
90 to 102 ksi
Tensile Strength (Minimum Required)
90 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Yield Strength (Minimum Required)
78 ksi
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Grade
ASTM A514, HY-80, HY-90
Elongation (Minimum Required)
24 %

Description

Stick Electrodes, AWS Classification E9018M H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 90 to 102 ksi, Yield Strength (Minimum Required) 78 ksi, Yield Strength (As Welded) 78 to 90 ksi, Series Excalibur 9018M MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.