Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode

  • Mfr # ED038320

  • Zoro # G222806579


product price: $64.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED038320
Zoro #
G222806579
UPC #
015082819273
Country of Origin
Canada

Description

Stick Electrode, AWS Classification E6013, Material Mild Steel, Process SMAW, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 66 ksi, Tensile Strength (As Welded) 79, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 66, Series Fleetweld 37, Weight 10 lb, For Material Type Mild Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Carton

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.