Stick Electrode
- Mfr # ED038332
- Zoro # G524968999
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Weight
10 lb
For Material Type
Mild Steel
Overall Diameter
3/16 in
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
65 to 75 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED038332
- Zoro #
- G524968999
- UPC #
- 015082921327
- Country of Origin
- Canada
Dimensions
- Overall Diameter
- 3/16 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Weight
- 10 lb
- For Material Type
- Mild Steel
- Tensile Strength (Minimum Required)
- 70 ksi
- Yield Strength (As Welded)
- 65 to 75 ksi
- Process
- Stick (SMAW)
- Standards
- AWS A5.1
- Item
- Stick Electrode
- Tensile Strength (As Welded)
- 76 to 88 ksi
- Yield Strength (Minimum Required)
- 58 ksi
- Container Type
- Carton
- For Welding Position
- Flat, Horizontal
- Series
- Jetweld 1
- Elongation (Minimum Required)
- 22 %
- Number of Passes
- Multiple Passes
- Welding Current Designation
- AC, DCEN, DCEP
- Elongation (As Welded)
- 22% to 30%
- AWS Classification
- E7024-1
Description
Stick Electrode, AWS Classification E7024-1, Process Stick (SMAW), Overall Diameter 3/16 in, Overall Length 18 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 76 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 65 to 75 ksi, Series Jetweld 1, Weight 10 lb, For Material Type Mild Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, For Material Grade Not Applicable, Container Type Carton
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.