Shop LINCOLN ELECTRIC
See all product information
Create Account
Stick Electrode
Mfr # ED038362
Zoro # G324152307
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Process
Stick Welding (SMAW)
Overall Length
14 in
Finish/Coating
Cellulosic
Container Size
50 lb
Series
Fleetweld 5P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED038362
- Zoro #
- G324152307
- UPC #
- 015082924878
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Container Size
- 50 lb
- Overall Diameter
- 7/32 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Stick Electrode
- Process
- Stick Welding (SMAW)
- Finish/Coating
- Cellulosic
- Series
- Fleetweld 5P
- For Material Type
- Mild Steel
- Container Type
- Can
- Tensile Strength (As Welded)
- 67 to 82 ksi
- Yield Strength (As Welded)
- 56 to 68 ksi
- Tensile Strength (Minimum Required)
- 67 ksi
- Weight
- 50 lb
- For Welding Position
- Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Welding Current Designation
- DCEN, DCEP
- Yield Strength (Minimum Required)
- 56 ksi
- Standards
- AWS A5.1
Description
Stick Electrode, AWS Classification E6010, Process Stick Welding (SMAW), Overall Diameter 7/32 in, Length 14 in, Tensile Strength (Minimum Required) 67 ksi, Tensile Strength (As Welded) 67 to 82 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 to 68 ksi, Series Fleetweld 5P, Weight 50 lb, For Material Type Mild Steel, Welding Current Designation DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, For Material Grade Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov