Zoro Homepage

Stick Electrode, ENi-Cl, 1/8", 14 L, 10 lb

  • Mfr # EL99125634

  • Zoro # G112320932


product price: $386.99
/ea
Sold in multiples of 3 for $1,160.97
Free Shipping & Returns

Key Features

Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENi-Cl
Series
Tech-Rod 99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL99125634
Zoro #
G112320932
UPC #
736594007384
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENi-Cl
Series
Tech-Rod 99
Container Type
Hermetically-Sealed Can
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
40 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel
Yield Strength (Minimum Required)
38 ksi
Weight
10 lb

Description

Stick Welding Electrodes, AWS Classification ENi-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Yield Strength (Minimum Required) 38 ksi, Series Tech-Rod 99, Weight 10 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.